Page 1 of 10

Next

Compare
200TLC60

COMPARE

200TLC60

Description
200TLC60 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC60

BDI # 586164

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 49.202
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
200A60

COMPARE

200A60

Description
200A60 SPROCKET

LINN GEAR

Part # 200A60

BDI # 587065

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
200C60

COMPARE

200C60

Description
200C60 SPROCKET

LINN GEAR

Part # 200C60

BDI # 588645

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
200-2C60

COMPARE

200-2C60

Description
200-2C60 SPROCKET ; DOUBLE STRAND

LINN GEAR

Part # 200-2C60

BDI # 589924

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
239/950YMBW33W45A

COMPARE

239/950YMBW33W45A

Description
239/950YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/950YMBW33W45A

BDI # 21966856

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 49.213
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY