Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Inside Diameter - Millimeter:
95
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581740
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
T301W-904A3
Description
T301W-904A3 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-5/16" HGT
Part # T301W-904A3
BDI # 1425600
Features
Height - Millimeter:
33.35
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.313
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D80ATB15H
Description
D80ATB15H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB15H
BDI # 608079
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30393
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed