Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573679
Pitch Diameter - Millimeter:
141.49
PHP 34H300RSB
Description
PHP 34H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34H300RSB
BDI # 1289414
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
PHP 20XH300RSB
Description
PHP 20XH300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 20XH300RSB
BDI # 1289491
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Rough Bore
PHP 20XH300TB
Description
PHP 20XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 20XH300TB
BDI # 1289509
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
141.49
Mounting Method:
Bushed