31313M 90KM1
Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Part # 31313-90KA5
BDI # 1336654
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661193
Assembly Components:
X31313M (1) | Y31313M (1)
Basic Number:
31313
Precision Class:
Standard
6018DDU
Description
6018DDU DEEP GROOVE BALL BEARING ; 90MM BOREX140MM ODX24MM W 1-ROW
Part # 6018DDU
BDI # 1186242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5542
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
H80B16F X 1
Description
H80B16F X 1 ROLLER CHAIN SPROCKET ; 80 CHAIN 16 TEETH TYPE B 1" BORE
Part # 80BS16HT 1
BDI # 916988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39315
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16F X 1-1/4
Description
H80B16F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 16 TEETH TYPE B 1-1/4" FIN BORE
Part # 80BS16HT 1 1/4
BDI # 916990
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
39317
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
4T-JH415610
Description
4T-JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL
Part # JH415610
BDI # 17142048
Features
Component:
Cup
Width - Millimeter:
42.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.005
Other Features:
Heavy Duty | Carburized Steel Case
Precision Class:
Standard
Basic Number:
JH415610