Page 1 of 7

Next

Compare
90-IDL-SPRK

COMPARE

90-IDL-SPRK

Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T

GATES

Part # 90-IDL-SPRK

BDI # 1118258

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.855
Length Thru Bore - Millimeter: 27
Belt Pitch: 14 MM
Other Features: 6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
QD3/5V5.90

COMPARE

QD3/5V5.90

Description
QD3/5V5.90 TRANSMISSION PULLEY

GATES

Part # QD3/5V5.90

BDI # 1130254

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.9
Outside Diameter - Millimeter: 149.86
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
F34-14MGT-55-SK

COMPARE

F34-14MGT-55-SK

Description
F34-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 14MM P 55MM W

GATES

Part # F34-14MGT-55-SK

BDI # 1124177

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 61.722

Face Width - Inch: 2.43
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
125-IDL-SPRK

COMPARE

125-IDL-SPRK

Description
125-IDL-SPRK IDLER PULLEY ; 50MM BORE 125MM BW 14M 14MM BP 34T

GATES

Part # 125-IDL-SPRK

BDI # 1092130

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 143.002
Face Width - Inch: 5.63
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.855
Length Thru Bore - Millimeter: 27
Belt Pitch: 14 MM
Other Features: 6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
P34-14MGT-115

COMPARE

P34-14MGT-115

Description
P34-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 14MM P 115MM W

GATES

Part # P34-14MGT-115

BDI # 1125636

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY