5 C 500 R
Description
5 C 500 R V-BELT SHEAVE ; 5GR C 50" PD BORED FOR R1 BUSHING
Part # 5 C 500 R
BDI # 21981753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
4 C 500 R
Description
4 C 500 R V-BELT SHEAVE ; 4GR C 50" OD BORED FOR R1 BUSHING
Part # 4 C 500 R
BDI # 21982121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
5 5V 5000 U
Description
5 5V 5000 U V-BELT SHEAVE ; HI-CAP 5 GRV 5V
Part # 5 5V 5000 U
BDI # 20339151
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
5
6 C 500 R
Description
6 C 500 R V-BELT SHEAVE ; 6GR C 50" PD BORED FOR R1 BUSHING
Part # 6 C 500 R
BDI # 21975269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
3 5V 5000 U
Description
3 5V 5000 U V-BELT SHEAVE ; 3GR 5V 50" OD BORED FORE U0 BUSHING
Part # 3 5V 5000 U
BDI # 21975394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
3