Page 1 of 9

Next

Compare
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING ; 3"ID 6.2992"OD 3.2283"W

NTN

Part # UC315-300D1

BDI # 1232208

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Global Part Number GPN: 564725
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
TB40H300

COMPARE

TB40H300

Description
TB40H300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB40H300

BDI # 612125

Features

Pitch Diameter - Inch: 6.366
Flange Outside Diameter - Millimeter: 167.081
Inch - Metric: Inch
Outside Diameter - Inch: 6.312
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573866
Pitch Diameter - Millimeter: 161.7

Price Inventory : Available to order
Loading Price
QTY
40H300 SK

COMPARE

40H300 SK

Description
40H300 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 40H300 SK

BDI # 620261

Features

Pitch Diameter - Inch: 6.366
Flange Outside Diameter - Millimeter: 167.081
Inch - Metric: Inch
Outside Diameter - Inch: 6.312
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573759
Pitch Diameter - Millimeter: 161.7

Price Inventory : Available to order
Loading Price
QTY
UC315-300D1

COMPARE

UC315-300D1

Description
UC315-300D1 INSERT BEARING MOUNTED UNIT ; SET SCREW TYPE

NSK

Part # UC315-300D1

BDI # 17761205

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 43
Other Features: Single Row | Heavy Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 82
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
PHP 40H300RSB

COMPARE

PHP 40H300RSB

Description
PHP 40H300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 40H300RSB

BDI # 1289418

Features

Pitch Diameter - Inch: 6.366
Flange Outside Diameter - Millimeter: 168
Inch - Metric: Inch
Outside Diameter - Inch: 6.312
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 161.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY