E10M METRIC ELEMENT OMEGA 7300025M
Description
E10M METRIC ELEMENT OMEGA 7300025M ; NON-RETURNABLE
Part # 10287730
BDI # 18143298
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
0
E15M ELEMENT M8 CS OMEGA 7300027M
Description
E15M ELEMENT M8 CS OMEGA 7300027M ; NON-RETURNABLE
Part # 10287737
BDI # 21473954
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.378
Outside Diameter - Millimeter:
162
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 47
Coupling Type:
Elastomeric Coupling
Torque:
203Nm
E10 ELEMENT OMEGA 7300025
Description
E10 ELEMENT OMEGA 7300025 ; NON-RETURNABLE
Part # 10287334
BDI # 18143279
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
ES10-R ELEMENT OMEGA
Description
ES10-R ELEMENT OMEGA ; NON-RETURNABLE W/10 CSC CAPSCREWS/RINGS
Part # 10287350
BDI # 18143519
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
ES10-R HSU ELEMENT OMEGA 7300095HSU
Description
ES10-R HSU ELEMENT OMEGA 7300095HSU ; NON-RETURNABLE
Part # 10287839
BDI # 18143518
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0