Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 545

Next

Compare
44H150 NR. H150044

COMPARE

44H150 NR. H150044

Description
TH 44H150

SATI

Part # H150044

BDI # 1404915

Features

Pitch Diameter - Inch: 7.003
Flange Outside Diameter - Millimeter: 184
Inch - Metric: Inch
Outside Diameter - Inch: 6.949
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 177.87
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
40-14M-40 2517 NR. 1440040

COMPARE

40-14M-40 2517 NR. 1440040

Description
SATI 40-14M-40 2517 NR. 1440040

SATI

Part # 1440040

BDI # 839725

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 188
Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
1/SPA170 1610 NR. AT01701

COMPARE

1/SPA170 1610 NR. AT01701

Description
TSPA170X1/1610 ; TSPA170*1/1610

SATI

Part # AT01701

BDI # 1404585

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.909
Outside Diameter - Millimeter: 175.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: SPA
Bushing Size: 1610
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
NA 4828

COMPARE

NA 4828

Description
NA 4828 NEEDLE ROLLER BEARING

SKF

Part # NA 4828

BDI # 1416183

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.89
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
KM 27

COMPARE

KM 27

Description
KM 27 BRG LOCKNUT

SKF

Part # KM 27

BDI # 1419598

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : In stock
Loading Price
QTY