6X200 BLACK GOLD FUEL 300SD
Description
6X200 BG FUEL 300SD ; OILFIELD HOSE NON-RETURNABLE
Part # 6X200 BLACK GOLD FUEL 300SD
BDI # 22284767
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.07
Outside Diameter - Millimeter:
179.578
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer of Refined Fuel | Oil and Other Petrolium Product | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
6X100 BLACK GOLD POTABLE WATER 300SD
Description
6X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 6X100 BLACK GOLD POTABLE WATER 300SD
BDI # 22284751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.16
Outside Diameter - Millimeter:
181.864
Other Features:
Bend Radius 40 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
152.4
Color:
Orange
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
P72-8MGT-85
Description
P72-8MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 8MM BELT PIT 8M-85
Part # P72-8MGT-85
BDI # 1125886
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
8