Page 1 of 3

Next

Compare
PHP 27XH300TB

COMPARE

PHP 27XH300TB

Description
PHP 27XH300TB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27XH300TB

BDI # 1289515

Features

Pitch Diameter - Inch: 7.52
Flange Outside Diameter - Millimeter: 212
Inch - Metric: Inch
Outside Diameter - Inch: 7.41
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 191.01
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 27XH300RSB

COMPARE

PHP 27XH300RSB

Description
PHP 27XH300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 27XH300RSB

BDI # 1289497

Features

Pitch Diameter - Inch: 7.52
Flange Outside Diameter - Millimeter: 212
Inch - Metric: Inch
Outside Diameter - Inch: 7.41
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 191.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
S1U-C-300

COMPARE

S1U-C-300

Description
S1U-C-300 TAPERED RLR INSERT BRG ; TYPE C

DODGE

Part # 087221

BDI # 250067

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Length Thru Bore - Millimeter: 177.8
Length Thru Bore - Inch: 7
Other Features: Double Row

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
50R HSB 3.00 WRAPFLEX 3700197

COMPARE

50R HSB 3.00 WRAPFLEX 3700197

Description
50R HSB 3.00 WRAPFLEX 3700197 ; HUB 3/4"X3/8" KW 2SS CPLG

REXNORD

Part # 4500133

BDI # 18484391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6X100 BLACK GOLD MUD AND OIL 300SD

COMPARE

6X100 BLACK GOLD MUD AND OIL 300SD

Description
6"X100' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 100'/REEL

GATES

Part # 4689-0007

BDI # 22284731

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.4
Outside Diameter - Millimeter: 187.96
Other Features: Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
Typical Use: Transfer To Abrasive | Water and Petroleum Based Drilling Fluids

Inside Diameter - Millimeter: 152.4
Color: Black

Price Inventory : Available to order
Loading Price
QTY