Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.97
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
52.32
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
222.81
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.87
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
47.24
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
203.71
Mounting Method:
Bushed
14MX-45S-37
Description
14MX-45S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-45S-37
BDI # 1094959
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Global Part Number GPN:
461996
Bushing Series:
P
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
238.125
Length Thru Bore - Inch:
9.375
Outside Diameter - Millimeter:
209.55
Bore - Millimeter:
152.4
Bore - Inch:
6
Global Part Number GPN:
461997
Bushing Series:
P