Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
10S 1 3/8
Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 1 3/8
BDI # 614018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
1 B 80 P
Description
1 B 80 P V-BELT SHEAVE ; 1GR B 8" PD BORED FOR P1 BUSHING
Part # 1 B 80 P
BDI # 21974779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6 B 74 SF
Description
6 B 74 SF V-BELT SHEAVE ; 6 GROOVES 7-3/4" OD BUSHED
Part # 6 B 74 SF
BDI # 622317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580515
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6