24026 CC/C3W33
Description
24026 CC/C3W33 SPHR ROLLER BRG ; 130MM IDX200MM ODX69MM WID
Part # 24026 CC/C3W33
BDI # 1267256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3 B 74 SK
Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Part # 3 B 74 SK
BDI # 618203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580489
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
6222 JEM
Description
6222 JEM DEEP GROOVE BALL BRG ; SR 110MMX200MMX38MM OPEN
Part # 6222 JEM
BDI # 21480076
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1856
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HM124646-90056
Description
HM124646-90056 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS C
Part # HM124646-90056
BDI # 1358014
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7.688
Outside Diameter - Millimeter:
195.275
Bore - Millimeter:
119.075
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
660043
Assembly Components:
HM124646 (2) | HM124618XD (1) | HM124646XA (1) | K85600 (2) | K86002 (2)
Basic Number:
HM124646
Precision Class:
Standard
SB 22222K W33 SS
Description
SB 22222K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0322206000
BDI # 344521
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing