PHP 50H300RSB
Description
PHP 50H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 50H300RSB
BDI # 1289423
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.91
Length Thru Bore - Millimeter:
177.8
Length Thru Bore - Inch:
7
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Cup
Width - Millimeter:
34.138
Flange Outside Diameter - Millimeter:
205.486
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Flange Outside Diameter - Inch:
8.09
Outside Diameter - Millimeter:
200.025
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Class 3
Basic Number:
48620B #3
Features
Component:
Cup
Width - Millimeter:
34.138
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
200.025
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
48620 #3