29328 E
Description
29328 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 140MMB 1 240MMOD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
22322EJW33C3
Description
22322EJW33C3 SPHERICAL RLR BRG ; 110MM ID 240MM OD 80MM WD ST CAGE
Part # 22322EJW33C3
BDI # 20054239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3TC90
Description
3TC90 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"
Part # 1009554
BDI # 319242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14517
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
6032M
Description
6032M DEEP GROOVE BALL BEARING ; 160MM BOREX240MM ODX38MM W 1-ROW
Part # 6032M
BDI # 1186308
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6032LLU
Description
6032LLU DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM W DOUBLE SEALED
Part # 6032LLU
BDI # 1205504
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1231
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No