Page 1 of 10

Next

Compare
12H

COMPARE

12H

Description
12H QUADRA-FLEX SLEEVE ; 9-9/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 12H

BDI # 614953

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
7 C 92 R

COMPARE

7 C 92 R

Description
7 C 92 R V-BELT SHEAVE ; 7GR C 9.2" PD BORED FOR R1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 92 R

BDI # 21979548

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.6
Outside Diameter - Millimeter: 243.84
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: R2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
40BS59 1 3/16

COMPARE

40BS59 1 3/16

Description
40BS59 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 40BS59 1 3/16

BDI # 620055

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 9.395
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.628
Other Features: With 2 Set Screw
Global Part Number GPN: 33693
Pitch Diameter - Millimeter: 238.633
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS59 1 1/2

COMPARE

40BS59 1 1/2

Description
40BS59 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 40BS59 1 1/2

BDI # 620052

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 9.395
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.628
Other Features: With 2 Set Screw
Global Part Number GPN: 34752
Pitch Diameter - Millimeter: 238.633
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY