K3X5X7-TV/0-7
Description
K3X5X7-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 3MM ID X 5MM OD
Part # K3X5X7-TV/0-7
BDI # 1411731
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374179
Self Aligning:
No
W 618/2
Description
W 618 /2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE STAINLESS STEEL
Part # W 618/2
BDI # 1308762
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1.5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K3X5X9-TV/0-7
Description
K3X5X9-TV/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K3X5X9-TV/0-7
BDI # 18313511
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.3
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.3
Other Features:
Stainless Steel Ring and Ball | 6.1 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No