Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
12
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.354
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Global Part Number GPN:
491245
AM-609-12
Description
AM-609-12 SLEEVE BEARING ; 6MMX9MMX12MM PWDR MTL BRNZ
Part # 601051
BDI # 525732
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.354
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.472
Global Part Number GPN:
488765
W 618/4
Description
W 618 /4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE STAINLESS STEEL
Part # W 618/4
BDI # 1423905
Features
Enclosure:
Open
Outer Race Width - Millimeter:
2.5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
K6X9X8-TV/0-7
Description
K6X9X8-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 6MM ID X 9MM OD X 8MM WD
Part # K6X9X8-TV/0-7
BDI # 1174362
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374246
Self Aligning:
No
FM-609-10-1
Description
FM-609-10-1 PLAIN BEARING ; 6MMX9MMX10MMX14MMX1.5MM
Part # 602031
BDI # 526114
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Flange Outside Diameter - Millimeter:
14
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.354
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Global Part Number GPN:
491244