2MR-15S-06
Description
2MR-15S-06 SYNCHRONOUS PULLEY ; 2MR P 15GROVES 6MM W
Part # 78426004
BDI # 1102602
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
2MR-15S-09
Description
2MR-15S-09 SYNCHRONOUS PULLEY ; 2MR P 15GROVES 9MM W
Part # 78426029
BDI # 1102603
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
AAM0609-04
Description
AAM0609-04 SLEEVE BEARING ; 6MM X 9MM X 4MM SINTERED BRONZE
Part # AAM0609-04
BDI # 704080
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
4
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.157
Outside Diameter - Millimeter:
9.04
AAM0609-06
Description
AAM0609-06 SLEEVE BEARING ; 6MM X 9MM X 6MM SINTERED BRONZE
Part # AAM0609-06
BDI # 704081
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
6
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.236
Outside Diameter - Millimeter:
9.04
AAM0609-08
Description
AAM0609-08 SLEEVE BEARING ; 6MM X 9MM X 8MM SINTERED BRONZE
Part # AAM0609-08
BDI # 704082
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.356
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
9.04