Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Brass
Outside Diameter - Inch:
0.374
Length Thru Bore - Millimeter:
3.8
Other Features:
Components May or May Not Intermix Among Brands | Blind Hub | Metric Size Screws | Used with Acetal or Nylon Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
1.9In-Lbs
2248D-03V32-TC
Description
2248D-03V32-TC TUBE CLEANING HOSE, 5MMID BLU POM/PA (SMARTCATALOG)
Part # 2248D-03V32-TC
BDI # 26581573
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.374
Outside Diameter - Millimeter:
9.5
Other Features:
Two Spiral Layers of High Tensile Steel Wire
Typical Use:
General Industrial | Marine
Inside Diameter - Millimeter:
4.775
Color:
Blue