IR6X10X10-IS1-XL
Description
IR6X10X10-IS1-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 6MM ID X 10MM OD
Part # IR6X10X10-IS1-XL
BDI # 1411682
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Global Part Number GPN:
373968
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty
Global Part Number GPN:
373522
Self Aligning:
No
TU1065B-153-X108
Description
TU1065B-153-X108 ; TUBING POLYURETHANE PL REEL
Part # TU1065B-153-X108
BDI # 17956182
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Black
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
White
Product Name:
Tubing