Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.385
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.437
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
9.779
Mounting Method:
Rough Bore
15BSS8
Description
15BSS8 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54179
BDI # 173196
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.385
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.437
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
9.779
Mounting Method:
Rough Bore
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.276
Nominal Outside Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
15
Inch - Metric:
Metric
Material:
BEAREE FL3000
Outside Diameter - Inch:
0.437
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
7
Length Thru Bore - Inch:
0.394