SBG2SS

COMPARE

SBG2SS

Description
SBG2SS SPHERCO SPHERICAL PLAIN BRG ; 0.165"X0.468"X0.25"

RBC BEARINGS

Part # SBG2SS

BDI # 796699

Features

Enclosure: Open
Housing Width - Millimeter: 4.75
Material - Ball: Stainless Steel
Material - Liner: Not Applicable
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.469
Other Features: 2 Piece | Precision | Corrosion Resistance | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
FSBG2

COMPARE

FSBG2

Description
FSBG2 SPHERCO SPHERICAL PLAIN BRG ; 0.165"X0.468"X0.25"

RBC BEARINGS

Part # FSBG2

BDI # 796682

Features

Enclosure: Open
Housing Width - Millimeter: 4.75
Material - Ball: Steel
Material - Liner: Copper
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.469
Other Features: 4 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
95UFS-85-TBL-020

COMPARE

95UFS-85-TBL-020

Description
95UFS-85-TBL-020 TUBING ; NON-RETURNABLE NO-MAR 5/16IDX20'TBLUCOIL

PARKER

Part # 95UFS-85-TBL-020

BDI # 26627983

Features

Length - Feet: 20
Inch - Metric: Inch
Outside Diameter - Inch: 0.469
Outside Diameter - Millimeter: 11.913
Other Features: 95 Shore a Durometer | Excellent Abrasion and Kink Resistance

Typical Use: Automotive Repair or Furniture and Cabinetry Manufacturing and Industrial Pneumatic
Inside Diameter - Millimeter: 7.95
Color: Transparent Blue
Product Name: Hose Assembly

Price Inventory : Available to order
Loading Price
QTY
95UFS-85-TBL-025

COMPARE

95UFS-85-TBL-025

Description
95UFS-85-TBL-025 TUBING ; NON-RETURNABLE NO-MAR 5/16IDX25'TBLUCOIL

PARKER

Part # 95UFS-85-TBL-025

BDI # 26649574

Features

Length - Feet: 25
Inch - Metric: Inch
Outside Diameter - Inch: 0.469
Outside Diameter - Millimeter: 11.913
Other Features: 95 Shore a Durometer | Excellent Abrasion and Kink Resistance

Typical Use: Automotive Repair or Furniture and Cabinetry Manufacturing and Industrial Pneumatic
Inside Diameter - Millimeter: 7.95
Color: Transparent Blue
Product Name: Hose Assembly

Price Inventory : Available to order
Loading Price
QTY
BSNPLN-06TH08

COMPARE

BSNPLN-06TH08

Description
BSNPLN-06TH08 SLEEVE BEARING ; 0.375" ID 0.4688" OD 1/2" LN SELF-LUB

GGB BEARINGS

Part # BSNPLN-06TH08

BDI # 22369866

Features

Profile: Bushing No Flange Split
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.469
Inch - Metric: Inch
Outside Diameter - Inch: 0.469

Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 0.5
Outside Diameter - Millimeter: 11.913
Other Features: Self-Lubricating | Lead-Free

Price Inventory : Available to order
Loading Price
QTY