604ZZ
Description
604ZZ DEEP GROOVE BALL BEARING ; 4MM BOREX12MM ODX4MM W 1-ROW
Part # 604ZZ
BDI # 1412838
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
AM-812-20
Description
AM-812-20 SLEEVE BEARING ; 8MMX12MMX20MM PWDR MTL BRNZ
Part # 601093
BDI # 525764
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.472
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488804
HK0810
Description
HK0810-A-UG DRAWN CUP NDL RLR BRG ; 8MM BORE 12MM OD 10MM WID
Part # HK0810-A-UG
BDI # 18312606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591633
Self Aligning:
No
Features
Inch - Metric:
Metric
Material:
Nylon
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 75 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
9
Color:
Red
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.472
Outside Diameter - Millimeter:
12
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 35 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8
Color:
Neon Orange
Product Name:
Tubing