4TR500 250FT/REEL
Description
4TR500 XREEL HYDRAULIC HOSE ; POR TR500 HI-TMP/AIR BRAKE/ENG 250FT/REL
Part # 46572228
BDI # 1108656
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
6.35
Color:
Black
HR6-04X500 RL 100R6/854
Description
HR6-04X500 RL 100R6/854 HYDRAULIC HOSE ; 500FT/REL
Part # 20687451
BDI # 22083235
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
2.5" Bend Radius | 1 Textile Braid
Typical Use:
Lube Line | Air Line
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4IN FLEXAGRIP YELLOW 400
Description
1/4IN FLEXAGRIP YELLOW 400 HYD HOSE ; SBR 500FT/REL
Part # 20022827
BDI # 423160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
6.35
Color:
Yellow
BREATHER HOSE 1/4INX2FT
Description
1/4" X REEL (600') AIR BREATHING HOSE ; 600FT/REL
Part # 3232-1001
BDI # 18201904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Firefighting | Barrier Suits | Mining
Inside Diameter - Millimeter:
6.35
Color:
Black
4TR500X50FT
Description
4TR500 X50FT HYDRAULIC HOSE ; POR TR500 HIGH-TEMP/AIR BRAKE/ENGINE
Part # 46572600
BDI # 1108655
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.51
Outside Diameter - Millimeter:
12.954
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 10 Inch | Burst Pressure 2000 PSI
Typical Use:
Air Brake | Engine and Transmission Coolant Line | High Temperature Pressurized Oil Return Line | Lube Oil Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
6.35
Color:
Black