624

COMPARE

624

Description
624 DEEP GROOVE BALL BEARING ; 10EA/PAK

TIMKEN

Part # 624

BDI # 1348108

Features

Enclosure: Open
Outer Race Width - Millimeter: 5
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
619/5-ZZ-C3

COMPARE

619/5-ZZ-C3

Description
619/5-ZZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO

TIMKEN

Part # 619/5-ZZ-C3

BDI # 21956914

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 4
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
624-2RS

COMPARE

624-2RS

Description
624-2RS DEEP GROOVE BALL BEARING ; 10EA/PAK

TIMKEN

Part # 624-2RS

BDI # 1348112

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Inch - Metric: Metric
Outside Diameter - Inch: 0.512
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
624-ZZ

COMPARE

624-ZZ

Description
624-ZZ DEEP GROOVE BALL BEARING ; 4MM ID 13MM OD 5MM WD 2 SHIELD 10EA/PAK

TIMKEN

Part # 624-ZZ

BDI # 1348114

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5
Inch - Metric: Metric
Outside Diameter - Inch: 0.512
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 10X13

COMPARE

SLD 350 MM 10X13

Description
SLD 350 MM 10X13 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-10X13

BDI # 599273

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.512

Outside Diameter - Millimeter: 13
Bore - Millimeter: 10
Length - Millimeter: 4.5
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.177

Price Inventory : Available to order
Loading Price
QTY