4MEGATECH250X50FT
Description
4MEGATECH 250 X50FT HYDRAULIC HOSE ; POR
Part # 46570083
BDI # 1108287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
6.35
DR1SN-04x250RL 100R1AT
Description
DR1SN-04X250RL 100R1AT HYDRAULIC HOSE ; CPE BLUE 250FT/REL
Part # 20786856
BDI # 22083133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
4" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
6.35
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 12000 PSI | 10FT Minimum Length | Maximum 3 Piece
Typical Use:
Air Brake | Power Steering | Tilt Cab Cylinder | Transmission Coolant and Filtration Line | Turbo Oil Line
Inside Diameter - Millimeter:
4.775
Color:
Black
AR16SC-04X50BX
Description
AR16SC-04X50BX HYDRAULIC HOSE ; ARMORCOAT 50FT/BOX
Part # 20274140
BDI # 19394027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
6.35
Color:
Black
ARC16SC-04X250 100R16/2SC
Description
ARC16SC-04X250 100R16/2SC HYDRAULIC HOSE ; ARMORCOAT 250FT/REL
Part # 20731686
BDI # 22082977
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
6.35
Color:
Black