4G1X50FT
Description
4G1 X50FT HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID
Part # 46574940
BDI # 1107680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 13100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4INXREEL XTREME 300 AR BLK
Description
1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3205-0503
BDI # 20542083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
6.35
Color:
Black
4G1HX50FT
Description
4G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574105
BDI # 1107678
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 11000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X100FT CLEAN MASTER PW4000 BLUE
Description
1/4X100' CLEAN MASTER PW4000 BLUE ; PRESSURE WASHER HOSE
Part # 4657-9586
BDI # 26964034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
2" Minimum Bend Radius
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
6.35
Color:
Blue
1/4IN ADAPTA FLEX RED 300PSI
Description
1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1307
BDI # 18201733
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
6.35
Color:
Red