4PROXTXREEL
Description
4PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 550FT/REEL
Part # 46579944
BDI # 24765283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
6.4
Color:
Black
4M2T 550FT/REEL
Description
4M2T XREEL HYDRAULIC HOSE ; POR 1/4" HOSE ID 550FT/REL
Part # 46571552
BDI # 1108158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X550 BLACK GOLD POWER BRAID 2-WIRE
Description
4PB6000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 550FT/REL
Part # 3670-0801
BDI # 22284467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 Wire Braid | Burst Pressure 24000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
4M2T-MTF 5600FT/BALE
Description
4M2T-MTF XBALE HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 5600FT/REL
Part # 46575764
BDI # 1108153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
4M2TX150FT
Description
4M2T X150REEL HYDRAULIC HOSE ; POR 1/4" HOSE ID 150FT/REL
Part # 46574422
BDI # 1108155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 15 Inch | Burst Pressure 24000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black