FM-1015-10
Description
FM-1015-10 PLAIN BEARING ; 10MMX15MMX10MMX20MMX2.5MM
Part # 602078
BDI # 526140
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Global Part Number GPN:
491095
Features
Pitch Diameter - Inch:
0.611
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
15.519
Mounting Method:
Rough Bore
AM-1015-20
Description
AM-1015-20 SLEEVE BEARING ; 10MMX15MMX20MM PWDR MTL BRNZ
Part # 601132
BDI # 525792
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.591
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.591
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.787
Global Part Number GPN:
488461
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.197
Bore 2 - Millimeter:
5
Height - Inch:
0.039
Bore 2 - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
K12X15X13-TV/-4-6
Description
K12X15X13-TV/-4-6 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K12X15X13-TV/-4-6
BDI # 24584902
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No