AAM1016-10
Description
AAM1016-10 SLEEVE BEARING ; 10MM X 16MM X 10MM SINTERED BRONZE
Part # AAM1016-10
BDI # 704120
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
16.05
AAM1016-16
Description
AAM1016-16 SLEEVE BEARING ; 10MM X 16MM X 16MM SINTERED BRONZE
Part # AAM1016-16
BDI # 704121
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
16.05
AAM1016-25
Description
AAM1016-25 SLEEVE BEARING ; 10MM X 16MM X 25MM BRONZE
Part # AAM1016-25
BDI # 704122
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.63
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.632
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
16.05
2MR-26S-09
Description
2MR-26S-09 SYNCHRONOUS PULLEY ; 2MR P 26GROVES 9MM W
Part # 78426038
BDI # 1102681
Features
Pitch Diameter - Inch:
0.652
Flange Outside Diameter - Millimeter:
21.336
Inch - Metric:
Metric
Outside Diameter - Inch:
0.632
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
16.561
Mounting Method:
Rough Bore
2MR-26S-06
Description
2MR-26S-06 SYNCHRONOUS PULLEY ; 2MR P 26GROVES 6MM W
Part # 78426013
BDI # 1102680
Features
Pitch Diameter - Inch:
0.652
Flange Outside Diameter - Millimeter:
21.336
Inch - Metric:
Metric
Outside Diameter - Inch:
0.632
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
16.561
Mounting Method:
Rough Bore