Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
Braid High Tensile Steel Wire Reinforcement
Typical Use:
Agriculture | Construction | Mining | Stationary | Control Lines | Return Lines | General System Lines | Auxiliary Lines | Suction Lines | Attachment Lines
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN PC3000 BLUE 300FT/REEL
Description
3/8IN PC3000 BLUE 300FT/REEL
Part # 3/8IN PC3000 BLUE 300FT/REEL
BDI # 1463023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN POWERCLEAN 3000 BLACK 300FT/REEL
Description
NOT AVAILABLE IN US - USE 21549063
Part # 3/8IN POWERCLEAN 3000 BLACK 300FT/REEL
BDI # 1483864
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black
4657-2402
Description
4657-2402 HYD PRESSURE WASH HOSE ; 3/8XRL 300FT LG CLEAN MASTER 6PW4000
Part # 4657-2402
BDI # 21549063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN PYTHON PLUS AIR AND MP GRAY 300PSI
Description
3/8X500 PLANT+ 300 LOCKON GRY ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3/8IN PYTHON PLUS AIR AND MP GRAY 300PSI
BDI # 18201809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
Aramid Tensile Cord | Bend Radius 3 Inch
Typical Use:
Industrial | Vibrations or Pressure Surges Exist
Inside Diameter - Millimeter:
9.525
Color:
Gray