6G1HX50FT
Description
6G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574106
BDI # 1112830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN 119B PLANT MASTER 250PSI 625FT/RL
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 625FT/REL
Part # 3219-2933
BDI # 18201469
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Industrial | Premium Grade Braid
Inside Diameter - Millimeter:
9.525
Color:
Black
6M5K-MTF 330FT/REEL
Description
6M5K-MTF XREEL HYDRAULIC HOSE ; POR M5K MEGA5000 MEGATUFF CVR 330FT/REL
Part # 46578013
BDI # 1113233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN ADAPTA FLEX YELLOW 300PSI
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1521
BDI # 18201370
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3/8IN 4230T MARINE HEATER 75PSI 500FT
Description
3/8" 4230T MARINE HEATER 75PSI 500' ; COOLANT HOSE 500FT/REL
Part # 4230-0129
BDI # 18202133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.5 Inch
Typical Use:
Heater | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black