XR16SC-06x250RL EXT LIFE 100R16/857 2SC
Description
XR16SC-06X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 0.69IN 250FT/REL
Part # 20693983
BDI # 22082993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
9.525
Color:
Black
6M2T/REEL
Description
6M2T XREEL HYDRAULIC HOSE ; POR 3/8" HOSE ID 385FT/REL
Part # 46571555
BDI # 1113199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8X1500 BLACK GOLD POWER BRAID 2-WIRE
Description
6PB5000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1500FT/REL
Part # 3670-0827
BDI # 22284479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 Wire Braid | Burst Pressure 20000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
6CM2TDL-XTF 215FT/CARTON
Description
6CM2TDL-XTF XCTN HYDRAULIC HOSE ; POR CM2TDL MEGAFLEX 2-WIRE 215FT/REL
Part # 46574974
BDI # 1112641
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 19200 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
9.525
Color:
Black
6M2T-MTF 2400FT/BALE
Description
6M2T-MTF XBALE HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 2400FT/REL
Part # 46575765
BDI # 1113194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Ultra High Abrasive High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black