Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
Features
Component:
Insert
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Mini Soft Coupling
Torque:
8.9In-Lbs
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
12
Length - Millimeter:
26
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.024