Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
592232
Self Aligning:
No
R4AAZZ
Description
R4AAZZ DEEP GROOVE BALL BEARING ; 1/4" BOREX3/4" ODX7/32 " W 1-ROW
Part # R4AAZZ
BDI # 1193101
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5502
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202109
Description
6202109 KEYLESS BUSHING ; 3/4" OD TRANTORQUE STEEL
Part # 6202109
BDI # 17282670
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Length - Millimeter:
22.225
Other Features:
Self Centering | Limited Axial Movement | 0.625 Inch Wrench Size
Length - Inch:
0.875
R4AADD
Description
R4AADD DEEP GROOVE BALL BEARING ; 1/4" BOREX3/4" ODX7/32 " W 1-ROW
Part # R4AADD
BDI # 17761102
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No