3MR-21S-15
Description
3MR-21S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 21GROVES 15MM W
Part # 3MR-21S-15
BDI # 1105434
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Rough Bore
3MR-21S-09
Description
3MR-21S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 21GROVES 9MM W
Part # 3MR-21S-09
BDI # 1105433
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
8IA3K 1400FT/BALE
Description
8IA3K XBALE HYDRAULIC HOSE ; PRO SERIES IA3K WIRE BRAID SAE 100R17
Part # 8IA3K 1400FT/BALE
BDI # 20525856
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.76
Outside Diameter - Millimeter:
19.3
Other Features:
3000 PSI | 206.85 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
12.7
Color:
Black
8IA3K 220FT/REEL
Description
8IA3K XREEL HYDRAULIC HOSE ; PRO SERIES IA3K WIRE BRAID SAE 100R17
Part # 8IA3K 220FT/REEL
BDI # 20525858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.76
Outside Diameter - Millimeter:
19.3
Other Features:
3000 PSI | 206.85 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
12.7
Color:
Black