Features
Height - Millimeter:
7
Bore 1 - Inch:
0.362
Bore 2 - Millimeter:
9.2
Height - Inch:
0.276
Bore 2 - Inch:
0.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.78
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
8CR1XREEL
Description
8CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 330FT/REEL
Part # 46578835
BDI # 22151074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.8
Other Features:
2325 PSI | 160.3 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
12.7
Color:
Black
8CR1XBALE
Description
8CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 2800FT/REEL
Part # 46578836
BDI # 22151076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.8
Other Features:
2325 PSI | 160.3 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
12.7
Color:
Black
8GTH 400FT/CARTON
Description
8GTH XCTN HYDRAULIC HOSE ; POR GTH HI-TEMP 1-FIBER BRAID 400FT/REL
Part # 33193320
BDI # 1116337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid | Bend Radius 4 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
8GTH 200FT/REEL
Description
8GTH XREEL HYDRAULIC HOSE ; POR GTH HG-TEMP 1-FIBER BRAID 200FT/REL
Part # 33193323
BDI # 1116338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.78
Outside Diameter - Millimeter:
19.812
Other Features:
1 Fiber Braid | Bend Radius 4 Inch | Burst Pressure 1600 PSI
Typical Use:
Glycol Anti-Freeze Solution | Heavy Duty Transmission Oil Cooler Line | Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black