1/2INXRL CLEAN MASTER PW3000 BLUE
Description
1/2"XRL CLEAN MASTER PW3000 BLUE ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-9456
BDI # 20839669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.79
Outside Diameter - Millimeter:
20.066
Other Features:
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
12.7
Color:
Blue
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.472
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
12C14 150FT/CARTON
Description
12C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND150FT/REL
Part # 77521200
BDI # 1092362
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.79
Outside Diameter - Millimeter:
20.066
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 7.8 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
15.875
Color:
White
ACP3-08X250RL 100R17
Description
ACP3-08X250RL 100R17 HYDRAULIC HOSE ; SBR 250FT/REL
Part # 20706648
BDI # 22083047
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.79
Outside Diameter - Millimeter:
20.066
Other Features:
3.5" Bend Radius | Wire Braid
Inside Diameter - Millimeter:
12.7
Color:
Black