PHP 13XL037RSB
Description
PHP 13XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 13XL037RSB
BDI # 1288903
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
21.02
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore