Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
GAR-FIL
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
7
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.276
Outside Diameter - Millimeter:
21.09
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
0.83
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
21.09
1/2IN ADAPTA FLEX BLUE 300PSI
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1503
BDI # 18201775
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.83
Outside Diameter - Millimeter:
21.082
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Blue
10C5E 330FT/CARTON
Description
10C5E XREEL HYDRAULIC HOSE ; POR C5E HIGH-TEMP FLEXLINE 275FT/REL
Part # 36580214
BDI # 1090214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.83
Outside Diameter - Millimeter:
21.082
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 6 Inch | Burst Pressure 5000 PSI
Typical Use:
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Inside Diameter - Millimeter:
12.7
Color:
Black
10ACC-PSII 300FT/REEL
Description
10ACC-PS II XREEL HYDRAULIC HOSE ; POR POLARSEAL II 300FT/REL
Part # 33535010
BDI # 1090133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.83
Outside Diameter - Millimeter:
21.082
Other Features:
2 Fabric Braid | Bend Radius 2.5 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black