1/2IN 119B PLANT MASTER 250PSI 625FT/RL
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 625FT/REL
Part # 3219-2935
BDI # 18201471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Industrial | Premium Grade Braid
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2INX500FT XTREME 300 AR RED
Description
1/2" X 500' REEL AIR AND MP HOSE ; 500FT/REL
Part # 3205-0408
BDI # 20542101
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
Bend Radius 4 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
12.7
Color:
Red
1/2INXREEL XTREME 300 AR RED
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3205-0403
BDI # 20542103
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
Bend Radius 4 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
12.7
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
9.525
Color:
Black
1/2INX50FT 1000MP MINE MASTER
Description
1/2"X50' 1000MP MINE MASTER ; MINING HOSE 5000'/REEL
Part # 3619-0761
BDI # 1089318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Steel Wire Braid | Bend Radius 5 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
12.7
Color:
Yellow