AKL.FT09-HLG
Description
AKL.FT09-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.FT09-HLG
BDI # 18312516
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.375
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
601VBF53
Description
601VBF53 THRUST BALL BEARING ; POR 6.35MM IDX21.438MM ODX8.331MM 10/BOX
Part # 601VBF53
BDI # 795958
Features
Height - Millimeter:
8.331
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.985
Height - Inch:
0.328
Bore 2 - Inch:
0.275
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
PHP 36-T5-14RSB
Description
PHP 36-T5-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-14RSB
BDI # 24760406
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.375
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.375
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel