8M5KX50FT
Description
8M5K X50FT HYDRAULIC HOSE ; POR GLOBAL M5K MEGA5000
Part # 46574123
BDI # 1116597
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 20000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black
8M4K-XTFXBALE
Description
8M4K-XTFXBALE HYDRAULIC HOSE ; POR 2800FT/REEL
Part # 46572599
BDI # 22151004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4KLXCTN
Description
8EFG4KLXCTN MTO SPIRAL WIRE HOSE ; POR 4651-0129 4600FT/REEL
Part # 46510129
BDI # 20533680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
Burst Pressure 16000 PSI | Very High Pressure | Four Alternating Layer Of Spiraled | High Tensile Wire
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black
1/2INXRL 300FT CLEAN MASTER PW5000 BLUE
Description
1/2"XRL 300' CLEAN MASTER PW5000 BLUE ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-9480
BDI # 22283944
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
Bend Radius 3.5 Inch | Two Braid of High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
12.7
Color:
Blue