608-2RS
Description
608-2RS DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SEAL 10EA/PAK
Part # 608-2RS
BDI # 1347770
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Thread Size:
M12 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Outside Diameter - Millimeter:
22
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61900H-2RS/FVSL613
Description
61900H-2RS/FVSL613 DEEP GRV BALL BRG ; 10MM ID 22MM OD 6MM WD
Part # 61900H-2RS/FVSL613
BDI # 24620003
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
VSL613 Lubrication
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61900-2RZ
Description
61900-2RZ DEEP GROOVE RADIAL BALL BRG ; RADIAL 12 OD ISO
Part # 61900-2RZ
BDI # 21957106
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No