Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.876
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.625
Outside Diameter - Millimeter:
22.25
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.876
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.876
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Y-114
Description
Y-114 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT
Part # Y-114
BDI # 1088944
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.876
Retainer:
No
Separable:
No
Other Features:
Full Complement | ABEC 1 | ISO P0 Precision class; 8.92N Static Load Rating; 5.76N Dynamic Load Rating
Self Aligning:
No