10C5C 275FT/REEL
Description
10C5C XREEL HYDRAULIC HOSE ; C5C SERIES SAE 100R5
Part # 10C5C 275FT/REEL
BDI # 1090202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 5.5 Inch | Burst Pressure 7000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
12.7
Color:
Black
10C5D 275FT/REEL
Description
10C5D XREEL HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 10C5D 275FT/REEL
BDI # 1090204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
12.7
Color:
Green
319MB GOLD MASTER AIR AND MP 1/2IN
Description
319MB GOLD MASTER AIR AND MP 1/2IN HOSE
Part # 319MB GOLD MASTER AIR AND MP 1/2IN
BDI # 18201622
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
Bend Radius 5 Inch | Braided high tensile steel wire Reinforcement
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Gold
5/8IN TUFFLEX PLUS 300PSI 500FT/REEL
Description
7746 1025 ; 5/8 300PSI HOSE
Part # 5/8IN TUFFLEX PLUS 300PSI 500FT/REEL
BDI # 1109023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 18 Inch
Typical Use:
Air Service To Paint Equipment | In-Line Oilier Service | Pneumatic Tool
Inside Diameter - Millimeter:
15.875
Color:
Red
10C5M 275FT/REEL
Description
10C5M XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5M MARINE FUEL LINE
Part # 10C5M 275FT/REEL
BDI # 1090216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 Wire Braid | Bend Radius 2.3 Inch | Burst Pressure 2000 PSI
Typical Use:
All Commercial and Recreational Vessel Fuel Line | Automotive | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Blue