10MEGATECH1000 300FT/REEL
Description
10MEGATECH 1000 XREEL HYDRAULIC HOSE ; POR MEGATECH 1000 HIGH-TEMP 300FT/REL
Part # 46572335
BDI # 1090598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
15.875
5/8IN FLEXAGRIP BLACK 400
Description
5/8IN FLEXAGRIP BLACK 400 HYD HOSE ; SBR
Part # 20022711
BDI # 423125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 6 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
15.875
Color:
Black
10MEGATECH250 300FT/REEL
Description
10MEGATECH 250 XREEL HYDRAULIC HOSE ; POR MEGATECH 250 HI-TEMP (TOC) 300FT/REL
Part # 46572342
BDI # 1090600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
15.875
5/8X220 BLACK GOLD POWER BRAID 1-WIRE
Description
10PB1900XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3670-0833
BDI # 22284505
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Wire Braid | Burst Pressure 7600 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8IN INSTA-GRIP 300 BLACK
Description
5/8IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR
Part # 20022651
BDI # 423093
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 5 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
15.875
Color:
Black