Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
HSG
Outside Diameter - Inch:
0.986
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.787
Outside Diameter - Millimeter:
25.056
HR2SN-10
Description
HR2SN10X250R 5/8 ID ; POR DESERT SAE 100R2AT/2SN
Part # 20239375
BDI # 17991908
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.986
Outside Diameter - Millimeter:
25.044
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 14520 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 8 Inch
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
15.875
Color:
Black